SPARTEX ES1880030 ECO 30L OIL SPILL KIT IN VINYL HOLDALL
SPARTEX ES1880030 ECO 30L OIL SPILL KIT IN VINYL HOLDALL
See technical informationReferences
Spartex:ES1880030
Rubix:259A5780
Product details : SPARTEX ES1880030 ECO 30L OIL SPILL KIT IN VINYL HOLDALL
Made from sustainably managed recycled cotton garments 80%, bound with 20% low melt fibre.
Technical specifications
Attributes
| Absorption capacity | 30 l |
|---|
Show UNSPSC/ECL@SS
£ 56.81 excl. VAT
/ Each
£ 68.17 incl. VAT
- Usually arrives within 14 working days

