SPARTEX 22068A PUSH PAD TO OPEN (100X75MM) 2: SELF ADHESIVE VINYL
Spartex Exit Signs
See technical informationReferences
Spartex:UK-22068A
Rubix:224A9054
Manufacturer :22068A

Product details : SPARTEX 22068A PUSH PAD TO OPEN (100X75MM) 2: SELF ADHESIVE VINYL
Emergency escape signs are provided to guide you from wherever you are in a building, via a place of relative safety (the escape route) to the place of ultimate safety (the assembly area).
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 100 mm |
| Width | 75 mm |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Usually arrives within 14 working days
