SPARTEX 12071S PULL (75X200MM) 1: RIGID PLASTIC

Spartex Exit Signs

See technical information

References

Spartex:UK-12071S
Rubix:224A9078
Manufacturer :12071S
brand logo

Technical specifications

Modelrigid plastic
See all Specifications

Product details : SPARTEX 12071S PULL (75X200MM) 1: RIGID PLASTIC


Emergency escape signs are provided to guide you from wherever you are in a building, via a place of relative safety (the escape route) to the place of ultimate safety (the assembly area).




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length200 mm
Width75 mm
£ 4.18 excl. VAT
/ Each
£ 5.02 incl. VAT
  • Usually arrives within 14 working days