SPARTEX 42099J PUSH BAR TO OPEN (400X200MM) PHOTOESCENT S/A VINYL

Spartex Exit Signs

See technical information
References
Spartex:UK-42099J
Rubix:224A9105
Manufacturer :42099J
brand logo
Technical specifications
Modelphotoluminescent s/a vinyl
See all Specifications

Product details : SPARTEX 42099J PUSH BAR TO OPEN (400X200MM) PHOTOESCENT S/A VINYL


Position directly behind a push bar so the blank photoluminescent panel highlights the bar's location.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.

Technical specifications


Attributes
Modelphotoluminescent s/a vinyl
Length400 mm
Width200 mm
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
  • Usually arrives within 14 working days