SPARTEX 32172L FLOOR 1 (450X150MM) 3: PHOTOLUMINESCENT RIGID
Spartex Exit Signs
See technical informationReferences
Spartex:UK-32172L
Rubix:224A9142
Manufacturer :32172L

Product details : SPARTEX 32172L FLOOR 1 (450X150MM) 3: PHOTOLUMINESCENT RIGID
To assist the fire and rescue service in identifying each level of a building, storey identification signs identify the level by “Floor Number” and should be located on every landing of a fire-fighting stairway and every fire-fighting lobby (or open access balcony) into which a fire-fighting lift discharges. Storey ID signs should be supplemented by dwelling indictor signs (positioned directly below the Storey ID sign), which provide information as to the dwellings (flats or maisonettes) located on the storey in question.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditionns.
Technical specifications
Attributes
| Model | photoluminescent rigid |
|---|---|
| Length | 450 mm |
| Width | 150 mm |
Show UNSPSC/ECL@SS
£ 19.95 excl. VAT
/ Each
£ 23.94 incl. VAT
- Usually arrives within 14 working days
