SPARTEX 58823 REFUGE POINT KEEP CLEAR FLOOR GRAPHIC 400X600MM
Spartex Exit Signs
See technical informationReferences
Product details : SPARTEX 58823 REFUGE POINT KEEP CLEAR FLOOR GRAPHIC 400X600MM
Designed to assist the safe evacuation of the physically disabled in the event of an emergency. These signs meet the requirements of BS5588 Part 8 - The code of practice for means of escape for disabled people.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.
Floor Graphic:Sub surface printed and over laminated in hard wearing anti-slip polycarbonate film.
Technical specifications
- Usually arrives within 14 working days

