SPARTEX 82055Q ASSEMBLY POINT EEC(600X450MM)QUICK-FIX PVC SAVBACKING
Spartex Exit Signs
See technical informationReferences

Product details : SPARTEX 82055Q ASSEMBLY POINT EEC(600X450MM)QUICK-FIX PVC SAVBACKING
Advise staff and visitors of the location for a safe assembly point in the event of an evacuation.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.
Technical specifications
| Model | quick-fix rigid pvc with sav backing |
|---|---|
| Length | 600 mm |
| Width | 450 mm |
- Usually arrives within 14 working days
