SPARTEX 21415E KEEP ESCAPE ROUTES CLEAR - MULTIPLE OCCUPANCY (200X150
Spartex Fire Action Signs
See technical informationReferences

Product details : SPARTEX 21415E KEEP ESCAPE ROUTES CLEAR - MULTIPLE OCCUPANCY (200X150
Advise residents and visitors what to do in the event of a fire within an HMO (house of multiple occupancy) property with communal areas
HMOs have strict regulations for fire safety and must always have a fire action plan in place.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
| Model | self adhesive vinyl |
|---|---|
| Length | 200 mm |
| Width | 150 mm |
- Usually arrives within 14 working days
