SPARTEX 11424H MULTI-LINGUAL FIRE ACTION (300X250MM) R/PLASTIC

Spartex Fire Action Signs

See technical information
References
Spartex:UK-11424H
Rubix:224A7654
Manufacturer :11424H
brand logo
Technical specifications
Modelrigid plastic
See all Specifications

Product details : SPARTEX 11424H MULTI-LINGUAL FIRE ACTION (300X250MM) R/PLASTIC


Advise staff and visitors what to do in the event of a- Fire within the building - provides specific details relevant to the building in question.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length300 mm
Width250 mm
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
  • Usually arrives within 14 working days