SPARTEX 81428E FIRE ACTION BRIGADE DIALLED AUTOMATICALLY WITH LIFT (2

Spartex Fire Action Signs

See technical information

References

Spartex:UK-81428E
Rubix:224A7954
Manufacturer :81428E
brand logo

Technical specifications

Modelquick-fix rigid pvc with sav backing
See all Specifications

Product details : SPARTEX 81428E FIRE ACTION BRIGADE DIALLED AUTOMATICALLY WITH LIFT (2


Advise staff and visitors what to do in the event of a Fire within a building - provides specific details relevant to the building in question.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditionns.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Technical specifications


Attributes
Modelquick-fix rigid pvc with sav backing
Length200 mm
Width150 mm
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
  • Usually arrives within 14 working days