SPARTEX 31079B IN THE EVENT OF A FIRE LIFT THE COVER AND ACTIVATE ALA


Spartex Fire Alarm Signs

References
spartex:UK-31079B
rubix:224A7073
manufacturer :31079B
brand logo
brand logo
Technical specifications
ModelPhotoluminescent Rigid
See all Specifications

Product details : SPARTEX 31079B IN THE EVENT OF A FIRE LIFT THE COVER AND ACTIVATE ALA


BS 5839-1: 2007 Fire Detection and Fire Alarm Systems in Buildings recommend that manual call points should be fitted with protective covers to prevent accidental impact or activation.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic: Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditionns.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.

Technical specifications


Attributes
ModelPhotoluminescent Rigid
Length80 mm
Width80 mm
Show UNSPSC/ECL@SS
£ 5.22 excl. VAT
/ Each
£ 6.26 incl. VAT
  • Usually arrives within 14 working days