SPARTEX 12089G DISABLED FIRE EXIT ---> (300X100MM) 1: RIGID PLASTIC

Spartex Fire Exit Signs

See technical information

References

Spartex:UK-12089G
Rubix:224A9339
Manufacturer :12089G
brand logo

Technical specifications

Modelrigid plastic
See all Specifications

Product details : SPARTEX 12089G DISABLED FIRE EXIT ---> (300X100MM) 1: RIGID PLASTIC


Designed to assist the safe evacuation of the physically disabled in the event of an emergency. These signs meet the requirements of BS5588 Part 8 - The code of practice for means of escape for disabled people.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.

Technical specifications


Attributes
Modelrigid plastic
Length300 mm
Width100 mm
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
  • Usually arrives within 14 working days