SPARTEX 81219S FOAM BRANCH PIPE EXTINGUISHER ID (75X200MM) QUICK-FIX

Spartex Fire Extinguisher Signs

See technical information

References

Spartex:UK-81219S
Rubix:224A6763
Manufacturer :81219S
brand logo

Technical specifications

Modelquick-fix rigid pvc with sav backing
See all Specifications

Product details : SPARTEX 81219S FOAM BRANCH PIPE EXTINGUISHER ID (75X200MM) QUICK-FIX


Under the Regulatory Reform - Fire Safety) Order 2005, any non-automatic- Fire fighting equipment should be identified with an appropriate sign. The signs should be positioned and designed in accordance with BS EN ISO 7010:2020 to ensure maximum levels of comprehension




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditionns.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Technical specifications


Attributes
Modelquick-fix rigid pvc with sav backing
Length200 mm
Width75 mm
£ 7.17 excl. VAT
/ Each
£ 8.60 incl. VAT
  • Usually arrives within 14 working days