SPARTEX 51234 FIRE ID - FOAM SPRAY VISUAL IMPACT SIGN 200X150MM C/W S


Spartex Fire Extinguisher Signs

References
spartex:UK-51234
rubix:224A6789
manufacturer :51234
brand logo
brand logo

Product details : SPARTEX 51234 FIRE ID - FOAM SPRAY VISUAL IMPACT SIGN 200X150MM C/W S


Under the Regulatory Reform (Fire Safety) Order 2005, any non-automatic fire fighting equipment should be identified with an appropriate sign. The signs should be positioned and designed in accordance with BS EN ISO 7010:2020 to ensure maximum levels of comprehension.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


Brass/Aluminium Effect: A 2-Ply 1.5mm rigid PVC laminate with brushed aluminium or brass effect surface. Heat-resistant and robust to withstand the toughest environments


Stand off: 5mm Acrylic with Annodised Aluminium Stand offs

Technical specifications


Attributes
Length200 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 69.26 excl. VAT
/ Each
£ 83.11 incl. VAT
  • Usually arrives within 14 working days