SPARTEX 31226L TYPES OF MODERN FIRE EXTINGUISHERS (450X150MM) PHOTOLU

Spartex Fire Extinguisher Signs

See technical information

References

Spartex:UK-31226L
Rubix:224A6892
Manufacturer :31226L
brand logo

Technical specifications

Modelphotoluminescent rigid
See all Specifications

Product details : SPARTEX 31226L TYPES OF MODERN FIRE EXTINGUISHERS (450X150MM) PHOTOLU


Display this sign on a notice board or communal area to give staff general information on extinguishers
Do not site directly above extinguishers




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.

Technical specifications


Attributes
Modelphotoluminescent rigid
Length450 mm
Width150 mm
£ 19.95 excl. VAT
/ Each
£ 23.94 incl. VAT
  • Usually arrives within 14 working days