SPARTEX 58200 MODULAR EXTINGUISHER STAND (RED POLYPROPYLENE) - 295X27


Spartex Fire Extinguisher Signs

References
spartex:UK-58200
rubix:224A6904
manufacturer :58200
brand logo
brand logo

Product details : SPARTEX 58200 MODULAR EXTINGUISHER STAND (RED POLYPROPYLENE) - 295X27


This modular fire extinguisher stand suits all extinguisher types and includes a smooth mounting area for industry standard ID signs (sold separately). The modular design allows multiple stands to be slotted / clipped together (allowing the unit to be used for single, double, triple or any other configuration required). Supplied in a two-part flat pack. Can also be supplied in Grey.

Shatterproof Polypropylene
295 x 270 x 665mm(WxDxH)

Technical specifications


Attributes
Length295 mm
Width270 mm
Thickness0.665 mm
Show UNSPSC/ECL@SS
£ 43.11 excl. VAT
/ Each
£ 51.73 incl. VAT
  • In stock: Next day delivery