SPARTEX 11006E NOT FOR USE ON FLAMMABLE LIQUID FIRES(200X150MM)RGD


Spartex Fire Extinguisher Signs

References
spartex:UK-11006E
rubix:224A6913
manufacturer :11006E
brand logo
brand logo
Technical specifications
ModelRigid Plastic
See all Specifications

Product details : SPARTEX 11006E NOT FOR USE ON FLAMMABLE LIQUID FIRES(200X150MM)RGD


Under the Regulatory Reform (Fire Safety) Order 2005, any non-automatic fire fighting equipment should be identified with an appropriate sign. The signs should be positioned and designed in accordance with BS EN ISO 7010:2020 to ensure maximum levels of comprehension.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
ModelRigid Plastic
Length200 mm
Width150 mm
Show UNSPSC/ECL@SS
£ 7.77 excl. VAT
/ Each
£ 9.32 incl. VAT
  • Usually arrives within 14 working days