SPARTEX 21636U FIRE DOOR KEEP CLEAR (100X100MM)SELF ADHESIVE VINYL

Spartex Fire Signs

See technical information

References

Spartex:UK-21636U
Rubix:224A7408
Manufacturer :21636U
brand logo

Technical specifications

Modelself adhesive vinyl
See all Specifications

Product details : SPARTEX 21636U FIRE DOOR KEEP CLEAR (100X100MM)SELF ADHESIVE VINYL


Every fire door should have an appropriate "Fire door" sign fitted. Where doors can be used from either side a sign is required on both sides. Doors which open on to a fire escape corridor should be locked shut and signed accordingly.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelself adhesive vinyl
Length100 mm
Width100 mm
£ 2.14 excl. VAT
/ Each
£ 2.57 incl. VAT
  • In stock: Next day delivery