SPARTEX 15997H TRAINED AED USERS & LOCATIONS (300X250MM) R/PLASTIC
Spartex First Aid & Safe Condition Signs
See technical informationReferences
Spartex:UK-15997H
Rubix:225A3400
Manufacturer :15997H
Product details : SPARTEX 15997H TRAINED AED USERS & LOCATIONS (300X250MM) R/PLASTIC
With a rise in installations of AED (defibrilators) in the past 12 months this sign ensures staff, visitors and the general public know where to find their nearest unit or trained member of staff.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 250 mm |
|---|---|
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
- Usually arrives within 14 working days

