SPARTEX 15999H YOUR MENTAL HEALTH FIRST AIDERS ARE (300X250MM) RGD
Spartex First Aid & Safe Condition Signs
See technical informationReferences
Product details : SPARTEX 15999H YOUR MENTAL HEALTH FIRST AIDERS ARE (300X250MM) RGD
Understanding and tackling mental health and wellbeing issues are becoming increasingly important within the workplace, this new sign identifies first aiders who have been trained to help individuals talk through any such issues
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
| Height | 250 mm |
|---|---|
| Width | 300 mm |
- Usually arrives within 14 working days

