SPARTEX 58824 CAUTION SLIPPERY SURFACE FLOOR GRAPHIC 400X600MM
Spartex Floor Graphics
See technical informationReferences
Product details : SPARTEX 58824 CAUTION SLIPPERY SURFACE FLOOR GRAPHIC 400X600MM
Hazard signs are displayed to advise and forewarn of potential dangers.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.
Floor Graphic:Sub surface printed and over laminated in hard wearing anti-slip polycarbonate film.
Technical specifications
- Usually arrives within 14 working days

