SPARTEX 14332M WANING FORKLIFT CHARGING AREA (600X200MM) R/PLASTIC

Spartex Forklift Truck Signs

See technical information
References
Spartex:UK-14332M
Rubix:225A1742
Manufacturer :14332M
brand logo

Product details : SPARTEX 14332M WANING FORKLIFT CHARGING AREA (600X200MM) R/PLASTIC


Hazard signs are displayed to advise and forewarn of potential dangers. This warning sign advises that the area in question is assigned to forklift charging




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic: Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height200 mm
Width600 mm
Show UNSPSC/ECL@SS
£ 12.78 excl. VAT
/ Each
£ 15.34 incl. VAT
  • Usually arrives within 14 working days