SPARTEX 14333M CAUTION FORKLIFTS OPERATING PEDESTRAINS MUST KEEP TO T
Spartex Forklift Truck Signs
See technical informationReferences
Product details : SPARTEX 14333M CAUTION FORKLIFTS OPERATING PEDESTRAINS MUST KEEP TO T
Multi-message signs provide multiple safety messages on one sign. The first safety message on this sign is a hazard warning. This is displayed to advise and forewarn of potential dangers. The second message is a mandatory safety message. This is displayed to advise of the actions required to be followed.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic: Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
| Height | 200 mm |
|---|---|
| Width | 600 mm |
- Usually arrives within 14 working days

