SPARTEX 15639G SHRED ALL DOCUMENTS (300X100MM) 1: RIGID PLASTIC


Spartex General Information Signs

References
spartex:UK-15639G
rubix:225A3088
manufacturer :15639G
brand logo
brand logo
Technical specifications
ModelRigid Plastic
See all Specifications

Product details : SPARTEX 15639G SHRED ALL DOCUMENTS (300X100MM) 1: RIGID PLASTIC


This sign has been designed to remind employees who deal with sensitive data to protect said data by shredding documents.

Article 5 (1F) of GDPR states that personal data should be: “Processed in a way that ensures appropriate security of personal data, including protection against unauthorised or unlawful processing and against accidental loss or destruction or damage, using appropriate technical or organisational measures”.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
ModelRigid Plastic
Length300 mm
Width100 mm
Show UNSPSC/ECL@SS
£ 4.79 excl. VAT
/ Each
£ 5.75 incl. VAT
  • Usually arrives within 14 working days