SPARTEX 25640G SHRED ALL SENSITIVE DOCUMENTS BEFORE PLACING IN BIN (3
Spartex General Information Signs
See technical informationReferences

Product details : SPARTEX 25640G SHRED ALL SENSITIVE DOCUMENTS BEFORE PLACING IN BIN (3
This sign has been designed to remind employees who deal with sensitive data to protect said data by shredding documents.
Article 5 (1F) of GDPR states that personal data should be: “Processed in a way that ensures appropriate security of personal data, including protection against unauthorised or unlawful processing and against accidental loss or destruction or damage, using appropriate technical or organisational measures”.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
| Model | self adhesive vinyl |
|---|---|
| Length | 300 mm |
| Width | 100 mm |
- Usually arrives within 14 working days
