SPARTEX 56358 HAZCHEM PLACARD - PETROL ALUMINIUM5: MISCELLANEOUS
Spartex Hazardous Substances Signs
See technical informationReferences
Spartex:UK-56358
Rubix:225A4724
Manufacturer :56358
Product details : SPARTEX 56358 HAZCHEM PLACARD - PETROL ALUMINIUM5: MISCELLANEOUS
0.9mm thick aluminium with 0.1mm enclosed retroreflective lens sheeting on surface
Excellent levels of resistance to chemicals, oils, salt and temperature
High tensile strength PET top layer
Ready made hazchem plate for petrol
When ordering these ready-made Hazchem plates, please advise what SPECIALIST ADVICE you wish to display
Materials Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 77.12 excl. VAT
/ Each
£ 92.54 incl. VAT
- Usually arrives within 14 working days