SPARTEX 17105H POLITE NOTICE PLEASE KEEP QUIET WHEN LEAVING (300X250


Spartex Hotels & Bars Signs

References
spartex:UK-17105H
rubix:225A4205
manufacturer :17105H
brand logo
brand logo
Technical specifications
Modelrigid plastic
See all Specifications

Product details : SPARTEX 17105H POLITE NOTICE PLEASE KEEP QUIET WHEN LEAVING (300X250


Advise visitors or residents to bars or hotels of the rules and regulations of the premises.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length300 mm
Width250 mm
Show UNSPSC/ECL@SS
£ 14.35 excl. VAT
/ Each
£ 17.22 incl. VAT
  • Usually arrives within 14 working days