SPARTEX 17107H DRUGS THE USE, POSSESSION OR DISTRIBUTION OF IS
Spartex Hotels & Bars Signs
See technical informationReferences
Spartex:UK-17107H
Rubix:225A4207
Manufacturer :17107H

Product details : SPARTEX 17107H DRUGS THE USE, POSSESSION OR DISTRIBUTION OF IS
Advise visitors or residents to bars or hotels of the rules and regulations of the premises.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | rigid plastic |
|---|---|
| Length | 300 mm |
| Width | 250 mm |
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
- Usually arrives within 14 working days
