SPARTEX 21829D DASHBOARD SPEED LIMIT GUIDANCE - SCOTLAND (100X150MM)
Spartex Info & Speed Restrictions
See technical informationReferences
Spartex:UK-21829D
Rubix:225A4767
Manufacturer :21829D

Product details : SPARTEX 21829D DASHBOARD SPEED LIMIT GUIDANCE - SCOTLAND (100X150MM)
Highlight and remind drivers of the Scottish speed limits with this dashboard sticker
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 150 mm |
| Width | 100 mm |
Show UNSPSC/ECL@SS
£ 2.14 excl. VAT
/ Each
£ 2.57 incl. VAT
- Usually arrives within 14 working days
