SPARTEX 25623H REFRIGERATOR - DO'S & DONT'S (300X250MM) SA VINYL


Spartex Information Signs

References
spartex:UK-25623H
rubix:225A4178
manufacturer :25623H
brand logo
brand logo
Technical specifications
ModelSelf Adhesive Vinyl
See all Specifications

Product details : SPARTEX 25623H REFRIGERATOR - DO'S & DONT'S (300X250MM) SA VINYL


Keep communal offices, kitchens and washrooms clean and tidy with our range of signs and notices to promote appropriate behaviour from staff and visitors




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
ModelSelf Adhesive Vinyl
Length300 mm
Width250 mm
Show UNSPSC/ECL@SS
£ 8.56 excl. VAT
/ Each
£ 10.27 incl. VAT
  • Usually arrives within 14 working days