Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Protecting tapes
Protecting tapes
"SPARTEX 800807900VM KRAFT PAINT MASKING PAPER PLAIN 900x360M 35"" 40GSM"
"SPARTEX 800807900VM KRAFT PAINT MASKING PAPER PLAIN 900x360M 35"" 40GSM"
Spartex Kraft Paper
References
spartex:
UK-800807900VM
rubix:
224A6651
manufacturer :
800807900VM
Product details
Technical specifications
Product details : "SPARTEX 800807900VM KRAFT PAINT MASKING PAPER PLAIN 900x360M 35"" 40GSM"
A specially formulated high-density Kraft masking paper that reduces labor costs, decreases ''rework'' expenses and minimizes clean up.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.20
excl. VAT
/
Each
£
223.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
"SPARTEX 80080790088 KRAFT IMITATION PAPER ROLL 900MM 35"" 88GSM RIBBED"
"SPARTEX 80080750088 KRAFT IMITATION RIBBED PAPER ROLL 500MM 20"" 88GSM"
TESA 4848 100M 250MM TRANSPARENT 04848-00002-01
ULTRATAPE PIPE TAPE 75MM X 10M 08247510
"SPARTEX 800807115088 KRAFT TYPE PAPER ROLL 1150MM 45"" 88GSM RIBBED"
ADVANCE AT6103 CLEAR POLYTHENE TAPE 50MM X 33M 231256
3M 549050 PTFE FILM TAPE GREY 51MMX33M 0.09MM
"SPARTEX 80080760088 KRAFT IMITATION PAPER ROLL 600MM 24"" 88GSM RIBBED"
"SPARTEX 800807750UL KRAFT IMITATION PAPER ROLL 750MM 30"" 88GSM PLAIN"
TESA 4414 66M 50MM BLUE 04414-00000-00
"SPARTEX 80080760088UG KRAFT TYPE PAPER ROLL 600MM 24"" 88GSM UNGLAZED"
3M POLYIMIDE FILM TAPE 5413 GOLD 191 MM X 329 M X 007 MM 2 ROLLS/PACK
TESA 4848 100M 750MM TRANSPARENT 04848-00006-01
TESA 4848 100M 500MM TRANSPARENT 04848-00001-01
SPARTEX 800907150088 PURE MG RIBBED KRAFT PAPER ROLL 1500MM 88GSM