Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Protecting tapes
Protecting tapes
"SPARTEX 800807115088 KRAFT TYPE PAPER ROLL 1150MM 45"" 88GSM RIBBED"
"SPARTEX 800807115088 KRAFT TYPE PAPER ROLL 1150MM 45"" 88GSM RIBBED"
Spartex Kraft Paper
References
spartex:
UK-800807115088
rubix:
224A6641
manufacturer :
800807115088
Product details
Technical specifications
Product details : "SPARTEX 800807115088 KRAFT TYPE PAPER ROLL 1150MM 45"" 88GSM RIBBED"
Imitation kraft is manufactured from recycled paper fibres. It has a lower burst strength than pure kraft but is quite suitable for the majority of applications.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.12
excl. VAT
/
Each
£
106.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX 80090745070 PURE MG RIBBED KRAFT PAPER ROLL 450MM 70GSM
SPARTEX 80131800100165 KRAFT UNION PAPER ROLL 1800MMx100M BUFF 165GSM
GISS 633572 ORANGE PVC TAPE
"SPARTEX 80080745088 KRAFT IMITATION PAPER ROLL 450MM 18"" 88GSM RIBBED"
SPARTEX 800507436388MGR KRAFT MG PAPER SHEET 1100X1600MM 88GSM RIBBED
"SPARTEX 800807900VM KRAFT PAINT MASKING PAPER PLAIN 900x360M 35"" 40GSM"
TESA 50530PV3-100MMX200M WHITE TAPE 200M X 100MM (F3-189)
"SPARTEX 80080760088 KRAFT IMITATION PAPER ROLL 600MM 24"" 88GSM RIBBED"
3M POLYIMIDE FILM TAPE 5413 GOLD 191 MM X 329 M X 007 MM 2 ROLLS/PACK
"SPARTEX 800807450VM KRAFT PAINT MASKING PAPER 450MMX200M 18"" 40GSM"
TESA 50530-00079-03 PROTECTION FILM 150MMX200M
"SPARTEX 80080750088 KRAFT IMITATION RIBBED PAPER ROLL 500MM 20"" 88GSM"
SPARTEX 80110790055 PAPER WAXED KRAFT ROLL 900MM X 55GSM
SPARTEX 80090790088 PURE MG RIBBED KRAFT PAPER ROLL 900MM 88GSM
ULTRATAPE PIPE TAPE 75MM X 10M 08247510