ADVANCE AT6103 CLEAR POLYTHENE TAPE 50MM X 33M 231256
AT6103 Clear Polythene Tape
See technical informationSee documentsReferences
Advance Tapes:AT6103 50MMX33M
Rubix:2546377
Manufacturer :231256

Documents
Product details : ADVANCE AT6103 CLEAR POLYTHENE TAPE 50MM X 33M 231256
UV resistant - Ideal for use outdoors and indoor
Peels cleanly from most surfaces for upto 6 months*
Easy tear to an efficient application
Water resistant in situ - Can be used where moisture may be present
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 33 m |
| Colour | colourless |
| Material | polythene |
Show UNSPSC/ECL@SS
£ 7.57 excl. VAT
/ Each
£ 9.08 incl. VAT
- Usually arrives within 14 working days