References
Tesa:4414 66M 50MM BLUE
Rubix:269A3425
Manufacturer :04414-00000-00
EAN:4063565094811

Product details : TESA 04414 PE SURFACE PROTECTION TAPE 66MX50MM BLUE/TRANSPARENT
tesa® 4414 consists of a UV stabilized PE backing and a high tack, removable acrylic adhesive. The blue translucent color provides a good contrast to surfaces and eases tape detection.
The excellent continous outdoor stability for up to 6 months allows clean removal in a wide range of protection applications whenever strong resistance against mechanical damage is required. Therefore it is especially suited for surface protection jobs in transportation sectors such as railway, marine, special vehicles during assembly, storage and transportation.
The excellent continous outdoor stability for up to 6 months allows clean removal in a wide range of protection applications whenever strong resistance against mechanical damage is required. Therefore it is especially suited for surface protection jobs in transportation sectors such as railway, marine, special vehicles during assembly, storage and transportation.
Strengths
\* Excellent visibility due to blue translucent color
\* The high tack adhesive provides good quick stick to a wide range of surfaces
\* Residue free removable up to 6 months even after continuous outdoor use
\* Strong PE backing for good resistance against mechanical damage
\* Easy to apply due to low backing elongation when unwind
\* Temperature resistance up to 70°C / 1h
\* The high tack adhesive provides good quick stick to a wide range of surfaces
\* Residue free removable up to 6 months even after continuous outdoor use
\* Strong PE backing for good resistance against mechanical damage
\* Easy to apply due to low backing elongation when unwind
\* Temperature resistance up to 70°C / 1h
Applications
- For temporary masking and protection of coated surfaces such as aluminium, metal, glass and other substrates during assembly, storage and transportation whenever residue free removability is required.
- The temperature resistance makes it also suitable for overmask applications during spray painting with subsequent oven drying up to 70°C. Paint overspray adheres well to the polyethylene backing.
- The temperature resistance makes it also suitable for overmask applications during spray painting with subsequent oven drying up to 70°C. Paint overspray adheres well to the polyethylene backing.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 66 m |
| Colour | blue |
| Material | pe film |
Show UNSPSC/ECL@SS
£ 9.92 excl. VAT
/ Each
£ 11.90 incl. VAT
- Usually arrives within 14 working days
