References
Tesa:4848 100M 250MM TRANSPARENT
Rubix:269A3516
Manufacturer :04848-00002-01
EAN:4042448009654

Product details : TESA 04848 SURFACE PROTECTION 100MX250MM TRANSPARENT
tesa® 4848 surface protection film consists of a polyethylene backing which is coated with a self adhesive UV and age resistant acrylic adhesive mass.
This ensures an easy and residue free removal after up to 4 weeks.
The protection film is resistant to many chemicals and solvents, physical stress and moisture.
The transparent backing avoids a “darkroom” effect when the film is applied to windows.
This ensures an easy and residue free removal after up to 4 weeks.
The protection film is resistant to many chemicals and solvents, physical stress and moisture.
The transparent backing avoids a “darkroom” effect when the film is applied to windows.
Strengths
•The protective film is extensively resistant to various chemical influences, mechanical impacts, and humidity
The translucent backing prevents a darkroom effect when applied on windows and panes
It ensures easy, residue-free removal within four weeks of application, even after UV exposure during outdoor usage
It protects delicate and valuable surfaces from dirt or damage during processing, storage, and installation
The translucent backing prevents a darkroom effect when applied on windows and panes
It ensures easy, residue-free removal within four weeks of application, even after UV exposure during outdoor usage
It protects delicate and valuable surfaces from dirt or damage during processing, storage, and installation
Applications
* Indoor and outdoor applications* For painting, plastering or facade work* Protection of large areas against dirt and damage
Technical specifications
Attributes
| Width | 250 mm |
|---|---|
| Length | 100 m |
| Colour | colourless |
| Material | pe film |
Show UNSPSC/ECL@SS
£ 21.22 excl. VAT
/ Each
£ 25.46 incl. VAT
- Usually arrives within 14 working days
