SPARTEX 25018E SAFETY HELMETS MUST BE WORN BEYOND THIS POINT (200X150

Spartex Mandatory Signs

See technical information

References

Spartex:UK-25018E
Rubix:225A2624
Manufacturer :25018E
brand logo

Product details : SPARTEX 25018E SAFETY HELMETS MUST BE WORN BEYOND THIS POINT (200X150


Mandatory Signs
Inform employees and visitors what PPE is required to be worn




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Floor Graphic:Sub surface printed and over laminated in hard wearing anti-slip polycarbonate film.

Technical specifications


Attributes
Height150 mm
Width200 mm
£ 2.87 excl. VAT
/ Each
£ 3.44 incl. VAT
  • Usually arrives within 14 working days