SPARTEX 16247Q LOCKOUT HERE BEFORE WORKING ON THIS EQUIPMENT (600X450
Spartex Mandatory Signs
See technical informationReferences
Spartex:UK-16247Q
Rubix:225A3098
Manufacturer :16247Q
Product details : SPARTEX 16247Q LOCKOUT HERE BEFORE WORKING ON THIS EQUIPMENT (600X450
Lock Out Tag Out (LOTO) Signs to advise employees of potential dangers of using machinery
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 450 mm |
|---|---|
| Width | 600 mm |
Show UNSPSC/ECL@SS
£ 26.19 excl. VAT
/ Each
£ 31.43 incl. VAT
- Usually arrives within 14 working days

