SPARTEX 27683G REVERSE PARKING ONLY (300X100MM)SELF ADHESIVE VINYL
Spartex Mandatory Signs
See technical informationReferences
Spartex:UK-27683G
Rubix:225A3112
Manufacturer :27683G
Product details : SPARTEX 27683G REVERSE PARKING ONLY (300X100MM)SELF ADHESIVE VINYL
Ensure staff, customers and visitors are aware of your parking policy. Reverse parking can help prevent collisions and bottlenecks during busy periods
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 100 mm |
|---|---|
| Width | 300 mm |
Show UNSPSC/ECL@SS
£ 3.13 excl. VAT
/ Each
£ 3.76 incl. VAT
- Usually arrives within 14 working days

