SPARTEX 27621A SSSH OTHERS MAY BE SLEEPING (100X75MM) SA VINYL
Spartex Mandatory Signs
See technical informationReferences
Spartex:UK-27621A
Rubix:225A4221
Manufacturer :27621A
Product details : SPARTEX 27621A SSSH OTHERS MAY BE SLEEPING (100X75MM) SA VINYL
Useful sign for use in hotels and guest houses
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 75 mm |
|---|---|
| Width | 100 mm |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Usually arrives within 14 working days

