References
Spartex:UK-GF010004C
Rubix:239A9498
Product details : SPARTEX GF010004C GRIP TAPE 152MM X 18.3M BLACK
• Adhesive tape with non-slip abrasive grains (aluminium oxide). • High resistance to abrasion, reinforced adhesion on smooth surfaces and ease of implementation.
• Black/yellow to indicate the areas at risk as well as walking areas or split levels. Perfectly visible even in low brightness.
• Black/yellow to indicate the areas at risk as well as walking areas or split levels. Perfectly visible even in low brightness.
SPARTEX-GF010004C Spartex Grip Tape 152mm x 18.3m Black
Applications
• Suited to indoor or outdoor environments. Universal application on surfaces such as soil, machines, vehicles
Technical specifications
Attributes
| Colour | black |
|---|---|
| Length | 18300 mm |
| Width | 152 mm |
Show UNSPSC/ECL@SS
£ 257.70 excl. VAT
/ Each
£ 309.24 incl. VAT
- Usually arrives within 14 working days

