SPARTEX TP040002 ADHESIVE FLOOR TAPE 50MM X 33M GREEN
Spartex Adhesive Floor Tape
See technical informationReferences
Spartex:UK-TP040002
Rubix:239A9596
Product details : SPARTEX TP040002 ADHESIVE FLOOR TAPE 50MM X 33M GREEN
A self-adhesive backed vinyl floor tape to quickly mark lines on floors.
An ideal solution to mark out areas within factories and industrial settings.
Available in a number of colours, with plain and hazard striped options available to increase visibility further.
SPARTEX-TP040002 Spartex Adhesive Floor Tape 50mm x 33m Green
Strengths
Clearly define areas and hazards with floor tape
Technical specifications
Attributes
| Colour | green |
|---|---|
| Length | 3.3 m |
| Width | 5 mm |
Show UNSPSC/ECL@SS
£ 8.15 excl. VAT
/ Each
£ 9.78 incl. VAT
- In stock: Next day delivery

