Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
SPARTEX 15239K EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (400X300M
SPARTEX 15239K EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (400X300M
Spartex Multi-Lingual Signs
References
spartex:
UK-15239K
rubix:
225A3795
manufacturer :
15239K
Technical specifications
Width
400
mm
Height
300
mm
Product details
Technical specifications
Product details : SPARTEX 15239K EAR PROTECTION MUST BE WORN (ENGLISH/POLISH) (400X300M
Ear protection must be worn (English/polish)
Technical specifications
Attributes
Width
400
mm
Height
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.11
excl. VAT
/
Each
£
21.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 58144 250 S/A LABELS 50X50MM GHS LABEL - TOXIC
SPARTEX 13213P NO ENTRY (600X400MM) 1: RIGID PLASTIC
SPARTEX 15463G WARNING UV LIGHT WEAR EYE PROTECTION(300X100MM)RGD
SPARTEX 14448M WARNING DUST HAZARD (600X200MM) 1: RIGID PLASTIC
SPARTEX 14207E DANGER DEEP WATER (200X150MM) 1: RIGID PLASTIC
SPARTEX 16404P WARNING CONSTRUCTION SITE KEEP OUT (600X400MM) RGD
SPARTEX 24205G DANGER STOP/LOOK/LISTEN BEWARE OF TRUCKS (300X100MM) S
SPARTEX 24201M DANGER MEN AT WORK (600X200MM) 2: SELF ADHESIVE VINYL
SPARTEX 55718 STORES, SITE SAVER SIGN 400X400MM (400X400MM)
SPARTEX 14415F COMPRESSED GAS SYMBOL (200X200MM) 1: RIGID PLASTIC
SPARTEX 14325M DANGER CONFINED SPACE RISK OF ASPHYXIATION (600X200MM)
SPARTEX 23631G CONSUMPTION OF FOOD OR DRINK IS FORBIDDEN IN THIS AREA
SPARTEX 13664G DO NOT STEP ON THIS SURFACE (300X100MM) R/PLASTIC
SPARTEX 14001E DANGER 240 VOLTS (200X150MM) 1: RIGID PLASTIC
SPARTEX 26233K EXPLOSIVE ATMOSPHERE HIGHLY FLAMMABLE NO SMOKING/NAKED