SPARTEX 26264H WARNING CONFINED SPACE NO ENTRY PERMIT TO WORK (300X25
Spartex Multi-Purpose Signs
See technical informationReferences
Product details : SPARTEX 26264H WARNING CONFINED SPACE NO ENTRY PERMIT TO WORK (300X25
Multi-message signs provide multiple safety messages on one sign.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.
Technical specifications
| Height | 250 mm |
|---|---|
| Width | 300 mm |
- In stock: Next day delivery

