Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
SPARTEX 1000001266 POLYPROP CLEAR TAPE 12MM X 66M ACRYLIC
SPARTEX 1000001266 POLYPROP CLEAR TAPE 12MM X 66M ACRYLIC
Spartex Packaging Tape
References
spartex:
UK-1000001266
rubix:
224A6154
manufacturer :
1000001266
Product details
Technical specifications
Product details : SPARTEX 1000001266 POLYPROP CLEAR TAPE 12MM X 66M ACRYLIC
An economy packaging tape
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.49
excl. VAT
/
Each
£
1.79
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
TESA 4124 66M 19MM BROWN 04124-00092-00
TESA 60404 66M 50MM GREEN 60404-00046-00
TESA 04089-00021-06 TAPE
SPARTEX 10020750132 LOW NOISE BUFF TAPE 50MM X 132M ACRYLIC
TESA CLEAR PACKAGING TAPE 4089CLR66MX48MM
SPARTEX 1003065066 VINYL WHITE TAPE 50MM X 66M
TESA 4100 66M 38MM BROWN 04100-00058-00
TESA 4120 66M 12MM TRANSPARENT 04120-00193-00
TESA 64044 66M 75MM TRANSPARENT 64044-00005-04
TESA 60418 132M 50MM TRANSPARENT 60418-00000-00
3M 7000035375 371 25MM X 66M TRANSPARENT
SPARTEX 1003062566 VINYL WHITE TAPE 25MM X 66M
SCOTCH GENERAL PURPOSE FILAMENT TAPE 8956 WHITE 25 MM X 50 M 0.12 MM
TESA 4100 66M 38MM TRANSPARENT 04100-00007-00
TESA 04713-00005-00 TAPE