TESA 04089 SOLVENT 28 PP 66MX50MM WHITE
tesa® 4089 General Purpose Carton Sealing Tape
See technical informationSee documentsReferences
Tesa:04089-00021-06
Rubix:240A6810
EAN:4005800089480

Documents
Product details : TESA 04089 SOLVENT 28 PP 66MX50MM WHITE
The universal polypropylene-based packaging tape tesa® 4089 is the ideal sealing solution for lightweight cartons of up to approximately 20 kg. Whether used with a manual or automatic dispenser, tesa® 4089 is easy to unroll and apply. It has a high elasticity with an elongation at break of 150%; therefore it is extremely tear-proof. Due to its natural rubber adhesive, the tape adheres strongly to polar and non-polar surfaces, and has a high tack to various surfaces, from paper and wood to plastic and foil. tesa® 4089 packaging tape has a total thickness of 46 µm and consists of a PP-backing with a thickness of 28µm, in combination with a natural rubber adhesive, a primer, and a release coat.
tesa® 4089 General Purpose Carton Sealing Tape / Ideal for Sealing and Packaging / Premium Quality Natural Rubber Adhesive / High Tack/ Short Dwell Time
Strengths
* Its adhesive properties are optimal in moderate temperatures from -30°C to 100°C, making it ideal for indoor applications.
* The polypropylene backing is lightweight.
* It has a high tack and a short dwell time, is easy to unroll, and can be used conveniently with a hand-held dispenser or an industrial machine.
* The polypropylene backing is lightweight.
* It has a high tack and a short dwell time, is easy to unroll, and can be used conveniently with a hand-held dispenser or an industrial machine.
Applications
*Multi-purpose carton sealing and packaging tape*Excellent adhesive properties on multiple surfaces polar and non-polar *Easy to unwind manually and automatically *High tack and short dwell time
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 66 m |
| Colour | colourless |
| Material | natural rubber |
Show UNSPSC/ECL@SS
£ 2.17 excl. VAT
/ Each
£ 2.60 incl. VAT
- Usually arrives within 14 working days
