SCOTCH GENERAL PURPOSE FILAMENT TAPE 8956 WHITE 25 MM X 50 M 0.12 MM


Scotch® General Purpose Filament Tape 8956

References
3m:22989-UNITE
rubix:395A4730
manufacturer :7000035365
brand logo
brand logo
Technical specifications
Width25 mm
Length50 m
See all Specifications

Product details : SCOTCH GENERAL PURPOSE FILAMENT TAPE 8956 WHITE 25 MM X 50 M 0.12 MM


Additional security: Due to filaments in length, the tape does not break easily in the horizontal section.
Mainly used for holding boxes together on pallets, salvaging torn and damaged boxes, bundling of light weight products, closing and reinforcing of fiberboard boxes.

Strengths

Fibreglass longitudinally reinforced|| It guarantees a good closure on very large boxes (household appliances for example).;High initial tack to most fibreboard, plastics and metal surfaces|| High tensile strength. Good shear strength.;Able to withstand rough shipping and handling conditions|| Good support for a wide range of applications;Resists abrasion and moisture.|| Transparency provides clear visibility of box graphics, printing and illustrations;Features a hand break to add tension to the tape roll, up to 25 mm|| Tape resists nicks, abrasions, moisture and scuffing

Applications

Light-duty strapping, bundling, and reinforcing appications;Box closing and reinforcing;Sealing and palletising

Technical specifications


Attributes
Width25 mm
Length50 m
Materialpolypropylene
Colourwhite
Show UNSPSC/ECL@SS
£ 2.73 excl. VAT
/ Each
£ 3.28 incl. VAT
  • Usually arrives within 14 working days