References
Tesa:4513 50M 75MM BROWN
Rubix:269A3434
Manufacturer :04513-00001-00
EAN:4063565184963

Product details : TESA 04513 PAPER PACKAGING TAPE 50MX75MM CHAMOIS
tesa® 4513 is a paper-based packaging tape with a robust paper backing and a high-performance synthetic rubber adhesive. The paper backing of tesa® 4513 is made from paper from well-managed forests and other controlled sources. The silicone-free release liner guarantees excellent printability with all types of ink systems (externally tested). The synthetic rubber adhesive system offers very high adhesion and initial tack on a wide variety of cardboard grades. tesa® 4513 is the perfect solution for light to medium-weight packaging applications (up to 15 kg) requiring excellent performance. A step forward This marker is our attempt to help you find more durable products more easily.
Technical specifications
Attributes
| Width | 75 mm |
|---|---|
| Length | 50 m |
| Colour | brown |
| Material | paper |
Show UNSPSC/ECL@SS
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
- Usually arrives within 14 working days
