Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Packaging adhesive
Packaging adhesive
SPARTEX 1002075066 LOW NOISE BUFF TAPE 50MM X 66M ACRYLIC
SPARTEX 1002075066 LOW NOISE BUFF TAPE 50MM X 66M ACRYLIC
Spartex Packaging Tape
References
spartex:
UK-1002075066
rubix:
224A6165
manufacturer :
1002075066
Product details
Technical specifications
Product details : SPARTEX 1002075066 LOW NOISE BUFF TAPE 50MM X 66M ACRYLIC
Low noise tape is perfect for busy packing areas where noise levels can be a nuisance. Low noise is considerably quieter when used than polypropylene tape.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.43
excl. VAT
/
Each
£
4.12
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX 1003025066 VINYL RED TAPE 50MM X 66M
SPARTEX 1003055066 VINYL YELLOW TAPE 50MM X 66M
3M 375E75 SCOTCH HIGH PERFORMANCE BOX SEALING TAPE BROWN 75MMX66M
PROTON PACKAGING HAND STRETCH CAST FILM 400MM X 300M 15 MICRON
TESA 04024-00235-04 TAPE
SCOTCH BOX SEALING TAPE 371 TRANSPARENT 48 MM X 100 M
SPARTEX 1003020966 VINYL RED TAPE 9MM X 66M
SCOTCH UNIVERSAL FILAMENT TAPE 8959 CLEAR 75MMX50M 0.15MM
ROEBUCK 1000002566 POLYPROPYLENE TAPE CLEAR 25MM X 66M
TESA 04713-00004-00 TAPE
TESA 04089-00021-06 TAPE
SCOTCH BOX SEALING TAPE 371 BROWN 50 MM X 66 M
TESA 60404-00020-00 XBR 12.00MMX66M BLUE PVC PACKAGING TAPE
TESA 4120 66M 25MM TRANSPARENT 04120-00005-00
TESA 4120 66M 12MM TRANSPARENT 04120-00193-00