3M 718778 GLASS CLOTH ELECTRICAL TAPE 69MC19 12MMX33M
3M™ Glass Cloth Electrical Tape 69
See technical informationSee documentsReferences
3M:7100090266
Rubix:238A5153
Manufacturer :7100090266






Documents
Product details : 3M 718778 GLASS CLOTH ELECTRICAL TAPE 69MC19 12MMX33M
Scotch® Glass Cloth Electrical Tape 69 features a pressure sensitive, high temperature, thermosetting, silicone adhesive that offers excellent bonding once adhered. This conformable tape has a glass cloth backing that resists rotting and shrinking while providing excellent stability. It withstands a temperature range of 32 to 392 °F (0 to 200 °C). UL Listed, Mil I 19166C, CSA Certified and RoHS 2011/65/EU Compliant.
3M™ Glass Cloth Electrical Tape 69 is a premium grade, edge tear resistant, electrical tape. This printable tape has a non corrosive adhesive and offers solvent resistant protection. It is used as a coil cover, an anchor, a banding, a core, a layer and a crossover insulator. The flame retardant tape is suitable for 600V rated, dry location application motors and transformers.
Strengths
Thermosetting, silicon adhesive provides an increased bond at high temperatures;Glass cloth backing optimally resists resist shrinking and burning;Used as a coil cover, anchor, banding, core, layer and crossover insulation;Printable and provides high mechanical strength and excellent performance by withstanding high temperatures;Withstands a temperature range of 32 to 392 °F (0 to 200 °C);UL Listed, Mil-I-19166C, CSA Certified and RoHS 2011/65/EU Compliant
Applications
Insulation
Technical specifications
Attributes
| Width | 12 mm |
|---|---|
| Length | 33 m |
| Colour | white |
| Material | glass cloth |
| Thickness | 0.178 mm |
| Max. Operation temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 27.19 excl. VAT
/ Each
£ 32.63 incl. VAT
- Delivery usually within ( 13 ) days