• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Glues(600)
  • Adhesive tapes and protective films(1,262)
  • Fasteners(14,496)
  • Clamps & Knobs(392)
  • Site security(938)
See Fasteners, Adhesives & Tapes
  • Adhesive tapes(1,262)
See Adhesive tapes and protective films
  1. Rubix Categories
  2. Fasteners, Adhesives & Tapes
  3. Adhesive tapes and protective films
  4. Adhesive tapes
  5. Packaging adhesive
  6. Packaging adhesive
  7. SPARTEX 1000007566 POLYPROP CLEAR TAPE 75MM X 66M ACRYLIC

SPARTEX 1000007566 POLYPROP CLEAR TAPE 75MM X 66M ACRYLIC

Spartex Packaging Tape

See technical information

References

Spartex:UK-1000007566
Rubix:224A6160
Manufacturer :1000007566
brand logo
brand logo

Product details : SPARTEX 1000007566 POLYPROP CLEAR TAPE 75MM X 66M ACRYLIC


An economy packaging tape

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.74 excl. VAT
/ Each
£ 6.89 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

TESA 60404 PVC TAPE HIGH ADHESION SPECIALTY COLORED 66MX25MM REDSPARTEX 886660 PACKING TAPE POLYPROPYLENE LOW NOISE BROWN 50MMX100MTESA 60404 PVC TAPE HIGH ADHESION SPECIALTY COLORED 66MX50MM YELLOWSCOTCH MASKING TAPE 2328 BEIGE 18 MM X 50 M 06304TESA 04120 PVC SINGLE SIDED CST 49 MICRON 100MX50MM CHAMOISSPARTEX 1003020966 VINYL RED TAPE 9MM X 66MTESA 04024 BOPP CST SILENT UNWINDING 50 MICRON 66MX38MM CHAMOISTESA 04204 BOPP BAG SEALING TAPE SPECIALTY 66MX15MM TRANSPARENTTESA 04713 PAPER PACKAGING TAPE STANDARD 50MX75MM CHAMOISSCOTCH UNIVERSAL FILAMENT TAPE 8959 CLEAR 75MMX50M 0.15MMTESA 04120 PVC SINGLE SIDED CST 49 MICRON 66MX75MM CHAMOISTESA 04120 PVC SINGLE SIDED CST 49 MICRON 66MX25MM TRANSPARENTTESA 60404 PVC TAPE HIGH ADHESION SPECIALTY COLORED 66MX50MM REDSPARTEX 10000048990SOL POLYPROP CLEAR TAPE 48MM X 990M SOLVENTTESA 04204 BOPP BAG SEALING TAPE SPECIALTY 66MX12MM WHITE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap